Shop All Tap Sets
Kodiak Cutting Tools
#10-32 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5502211
Zoro # G8606290
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 4
- Overall Length 7/8
- Drill Bit Size #10-32
- Drilling Length .194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5502211
- Zoro # G8606290
- Country of Origin United States
- Category Tap Sets
Dimensions
Overall Length | 7/8 |
Size | #10-32 |
Drill Bit Size | #10-32 |
Drilling Length | .194 |
Shank Diameter | 0.194 |
Square Size | 0.152 |
Details
Tap Style | 3pc Tap Set |
Number of Flutes | 4 |
Limit | H3 |
Description
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Right Angle Drill, .4HP, 5000RPM, 1/4"-28Fmle Thrd (55583)
- LENOX Hole Saw, General Purpose, 1-3/4" dia. (LXAH4134)
- CHICAGO-LATROBE Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50857)
- WIHA Phillips #2 Round (31118)
- KODIAK CUTTING TOOLS #10-24 Standard Hand Tap 3 Piece Tap Sets (5501859)
- KODIAK CUTTING TOOLS 5/8-11 Standard Hand Tap 3 Piece Tap Sets (5504983)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501430)
- KODIAK CUTTING TOOLS 7/16-20 Standard Hand Tap 3 Piece Tap Sets (5504202)
- KODIAK CUTTING TOOLS #3-56 Standard Hand Tap 3 Piece Tap Sets (5500099)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap 3 Piece Tap Sets (5502519)
- WESTWARD Tap/Die Set, 30 Pieces (1PZ42)
- Kodiak Cutting Tools Tap Sets