Shop All Tap Sets
Kodiak Cutting Tools
#10-32 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5502068
Zoro # G8648047
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 4
- Overall Length 7/8
- Drill Bit Size #10-32
- Drilling Length .194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5502068
- Zoro # G8648047
- Country of Origin United States
- Category Tap Sets
Dimensions
Overall Length | 7/8 |
Size | #10-32 |
Drill Bit Size | #10-32 |
Drilling Length | .194 |
Shank Diameter | 0.194 |
Square Size | 0.152 |
Details
Tap Style | 3pc Tap Set |
Number of Flutes | 4 |
Limit | H2 |
Description
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pro Impact Power Bits, Assorted 7-Pack (32796)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328778)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR5-110375X)
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (421156)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap 3 Piece Tap Sets (5503509)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap 3 Piece Tap Sets (5503047)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap 3 Piece Tap Sets (5502574)
- KODIAK CUTTING TOOLS #1-72 Standard Hand Tap 3 Piece Tap Sets (5499703)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap 3 Piece Tap Sets (5499868)
- KODIAK CUTTING TOOLS 7/16-20 Standard Hand Tap 3 Piece Tap Sets (5504202)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 3/4-16 UNF (174514)
- Kodiak Cutting Tools Tap Sets