Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
#10-32 Spiral Pt Plug Tap High Vanadium High Speed Steel
Mfr # 5513046
Zoro # G8601138
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 2-3/8
- Drilling Length .194
- Drill Bit Size #10-32
- Shank Diameter 0.194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5513046
- Zoro # G8601138
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 2-3/8 |
Size | #10-32 |
Drilling Length | .194 |
Drill Bit Size | #10-32 |
Shank Diameter | 0.194 |
Square Size | 0.152 |
Details
Number of Flutes | 3 |
Limit | H3 |
Description
Spiral Point
Hi-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Meter/Tester Pouch (TB-CT-34-B)
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (440355)
- VEGA Hex 5/64 Power Bit x 3-1/2 (190H0564A)
- CENTURY DRILL & TOOL Bi-Metal Jigsaw, Blade 18T, T-Shank (06236)
- KODIAK CUTTING TOOLS #10-24 Spiral Pt Plug Tap High Vanadium High Speed Steel (5513035)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap Steam Oxide (5508459)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Plug Tap (5508250)
- KODIAK CUTTING TOOLS 5/8-18 High Speed Steel Spiral Pt Plug Tap (5508833)
- KODIAK CUTTING TOOLS 3/4-10 High Speed Steel Spiral Pt Plug Tap (5508899)
- KODIAK CUTTING TOOLS 1/4-28 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573376)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9786)
- Kodiak Cutting Tools Taps