Shop All Hand Taps
Kodiak Cutting Tools
#10-32 High Speed Steel STI Hand Tap for Screw Thread Inserts
Mfr # 5499065
Zoro # G8567967
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Number of Flutes 3
- Tap Style Plug
- Size #10-32
- Drill Bit Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499065
- Zoro # G8567967
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 7/8 |
Size | #10-32 |
Drill Bit Size | #10-32 |
Drilling Length | .194 |
Square Size | 0.152 |
Shank Diameter | 0.194 |
Details
Number of Flutes | 3 |
Tap Style | Plug |
Limit | H2 |
Description
Hand Bottom or Plug Style STI - For Screw Thread Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 6MM, Bit Impact Socket (D014706)
- SCIPIO Flipper Assisted-Opening Pocket Knife Stainless Steel Folding Knife Green (ST067G)
- GREENLEE SAE Plain Ball Hex Key, 7/32" Tip Size, 5 1/16 in Long, 2 3/64 in Short (0254-48)
- BOSCH Black Oxide Jobber Length Drill Bit 6pk. (BL4159)
- KODIAK CUTTING TOOLS M18X2.5 High Speed Steel Standard Hand Tap Metric (5511385)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503784)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543772)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502145)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5502981)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499758)
- DRILL AMERICA 11/16"-27 HSS Plug Hand Tap (DWTST11/16-27P)
- Kodiak Cutting Tools Taps