Shop All Hand Taps
Kodiak Cutting Tools
#10-32 High Speed Steel Oversize Hand Tap .005 Oversize Plug
Mfr # 5507084
Zoro # G8636165
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Number of Flutes 4
- Size #10-32
- Drill Bit Size #10-32
- Drilling Length .194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5507084
- Zoro # G8636165
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 7/8 |
Size | #10-32 |
Drill Bit Size | #10-32 |
Drilling Length | .194 |
Shank Diameter | 0.194 |
Square Size | 0.152 |
Details
Number of Flutes | 4 |
Limit | H11 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-617)
- RIDGID Replacement Pipe Die, 1 in. to 2 in., HSS (50960)
- DRILL AMERICA 3/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/8)
- RED DEVIL QT PreMix Tile Grout (424)
- KODIAK CUTTING TOOLS M4X0.7 Standard Hand Tap Metric TIN Coated (5543607)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503124)
- KODIAK CUTTING TOOLS M12X1.75 High Speed Steel Standard Hand Tap Metric (5511187)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502541)
- KODIAK CUTTING TOOLS 1/4 Countersink Single Flute 90 Deg. (5413518)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543772)
- DRILL AMERICA m14x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT14X1.5)
- Kodiak Cutting Tools Taps