Shop All Straight Flute 4-Flute Taps
Kodiak Cutting Tools
#10-24 TIN Coated Tap Taper Chamfer
Mfr # 5540758
Zoro # G9187570
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Taper
- Overall Length 7/8
- Size #10-24
- Drill Bit Size #10-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5540758
- Zoro # G9187570
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Overall Length | 7/8 |
Size | #10-24 |
Drill Bit Size | #10-24 |
Drilling Length | .194 |
Square Size | 0.152 |
Shank Diameter | 0.194 |
Details
Number of Flutes | 4 |
Tap Style | Taper |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 5/16 (C18646)
- DRILL AMERICA 1/4" HSS Heavy Duty Split Point Stub Drill Bit (DWDST1/4)
- VESSEL MEGADORA Stubby Screwdriver No.920 -6x25 (920S625)
- COUNCIL TOOL Sledge Hammer, 16 lb Head Weight (PR1600)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Taper Chamfer (5541154)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Taper Chamfer (5541286)
- KODIAK CUTTING TOOLS 1/4-20 TIN Coated Tap Plug Chamfer (5540945)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Plug Chamfer (5541033)
- KODIAK CUTTING TOOLS #8-32 TIN Coated Tap Bottom Chamfer (5540736)
- KODIAK CUTTING TOOLS 5/8-11 TIN Coated Tap Plug Chamfer (5541385)
- OSG Straight Flute Hand Tap, Bottoming, 4 (22628)
- Kodiak Cutting Tools Straight Flute 4-Flute Taps