Shop All Straight Flute 4-Flute Taps
Kodiak Cutting Tools
#10-24 TIN Coated Tap Bottom Chamfer
Mfr # 5540780
Zoro # G9186435
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Bottom
- Overall Length 7/8
- Size #10-24
- Drill Bit Size #10-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5540780
- Zoro # G9186435
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Overall Length | 7/8 |
Size | #10-24 |
Drill Bit Size | #10-24 |
Drilling Length | .194 |
Shank Diameter | 0.194 |
Square Size | 0.152 |
Details
Number of Flutes | 4 |
Tap Style | Bottom |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN S2000 Tool Cabinet, 5 Drawer, Red, 26 in W x 18 in D x 37-1/2 in H (CMST32752RB)
- VERMONT GAGE Pin Gage, Minus, 0.045 In, Black (911204500)
- TEKTON 9/16 Inch Combination Wrench (18258)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- KODIAK CUTTING TOOLS 7/16-14 TIN Coated Tap Plug Chamfer (5541209)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Plug Chamfer (5541033)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Plug Chamfer (5541297)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Bottom Chamfer (5541044)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Plug Chamfer (5541165)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Bottom Chamfer (5541308)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (19167)
- Kodiak Cutting Tools Taps