Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
#10-24 Spiral Pt Plug Tap High Vanadium High Speed Steel
Mfr # 5513035
Zoro # G8607124
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 2-3/8
- Drill Bit Size #10-24
- Drilling Length .194
- Square Size 0.152
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5513035
- Zoro # G8607124
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 2-3/8 |
Size | #10-24 |
Drill Bit Size | #10-24 |
Drilling Length | .194 |
Square Size | 0.152 |
Shank Diameter | 0.194 |
Details
Number of Flutes | 3 |
Limit | H3 |
Description
Spiral Point
Hi-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-KNURLED-ZINC-BULK (11S.Z/BB)
- MAG-MATE Magnet with Cable Holder, 14 lb. Pull (MX1000CBL1)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 1-4", 3/4"dia. (WHRT-042)
- FOWLER X-Proof Water Resistant Indicator Set (525851550)
- KODIAK CUTTING TOOLS #10-32 Spiral Pt Plug Tap High Vanadium High Speed Steel (5513046)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511979)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508360)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Plug Tap (5508250)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508074)
- KODIAK CUTTING TOOLS 3/4-16 High Speed Steel Spiral Pt Plug Tap (5508910)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiCN (1240208)
- Kodiak Cutting Tools Taps