Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
#10-24 High Speed Steel Spiral Pt Plug Tap
Mfr # 5507865
Zoro # G8631466
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 7/8
- Size #10-24
- Drill Bit Size #10-24
- Drilling Length .194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5507865
- Zoro # G8631466
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 7/8 |
Size | #10-24 |
Drill Bit Size | #10-24 |
Drilling Length | .194 |
Shank Diameter | 0.194 |
Square Size | 0.152 |
Details
Number of Flutes | 2 |
Limit | H7 |
Description
Spiral Point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 21 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 020)
- MAKITA RECIP SAW (MPXRJ04Z)
- GARANT Tape measure with viewing window, Band length: 2.5 m (462201 2,5)
- ALLPAX Spanner Wrench, 1-5/8" L x5" W x1-1/2" H (AX1430)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514905)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514883)
- KODIAK CUTTING TOOLS #10-24 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512507)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (5564072)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508063)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511924)
- OSG Spiral Point Tap, Plug 2 Flutes (1590801)
- Kodiak Cutting Tools Taps