Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
#10-24 High Speed Steel Spiral Pt Bottoming Tap TIN Coated
Mfr # 5559373
Zoro # G9185358
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 7/8
- Size #10-24
- Drill Bit Size #10-24
- Drilling Length .194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5559373
- Zoro # G9185358
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 7/8 |
Size | #10-24 |
Drill Bit Size | #10-24 |
Drilling Length | .194 |
Shank Diameter | 0.194 |
Details
Number of Flutes | 2 |
Limit | TIN |
Coating | 0.152 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.439 In, Black (911243900)
- SURTEK Combination ratcheting wrench 5/8" (100540)
- DEWALT 6" (150mm) Bench Grinder (DW756)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Pt Plug Tap Metric TIN Coated (5533297)
- KODIAK CUTTING TOOLS M4.5X0.75 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511902)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap (5509130)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508151)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511946)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Bottoming Tap (5509108)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55296)
- Kodiak Cutting Tools Taps