Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
#10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming
Mfr # 5498614
Zoro # G8577268
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Size #10-24
- Drill Bit Size #10-24
- Drilling Length .194
- Shank Diameter 0.194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498614
- Zoro # G8577268
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 7/8 |
Size | #10-24 |
Drill Bit Size | #10-24 |
Drilling Length | .194 |
Shank Diameter | 0.194 |
Square Size | 0.152 |
Details
Number of Flutes | 3 |
Limit | H3 |
Description
Modified Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Locking Pocket Knife, Serrated, 3 In Blade (22-48443)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- DRILL AMERICA 1-1/8"-16 Carbon Steel Hex Die (DWTSH1-1/8-16)
- LENOX Hack Saw Blade, Bi-Metal, 10x1/2 In, 24 TPI (S024HE)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5574916)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498658)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- YG-1 TOOL CO 3 Flute Slow Spiral Flute Modified Bottoming TinCoated (H9623)
- Kodiak Cutting Tools Spiral Flute 3-Flute Taps