Shop All Carbide End Mills
Kodiak Cutting Tools
1" VI Pro 4 Flute Carbide Endmill ALCRO-MAX Coated
Mfr # 5546503
Zoro # G8651888
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 4
- Length of Cut 2
- Size 1.0000 (1zinch)
- Drill Bit Size 1.0000 (1zinch)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5546503
- Zoro # G8651888
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 |
Length of Cut | 2 |
Size | 1.0000 (1zinch) |
Drill Bit Size | 1.0000 (1zinch) |
Drilling Length | 1 |
Shank Diameter | 1 |
Details
Number of Flutes | 4 |
Coating | AL CRO |
Flats | NO |
Description
The Kodiak Cutting Tools® VI-PRO is an ultra-high-performance solid carbide endmill that uses variable index geometry to enable incredibly high-production milling. Our unique flute configuration creates a harmonics
shift, resulting in minimal chatter and an exceptional finish.
Premium Sub-Micrograin High-Performance Variable Index Solid Carbide End Mill Variable Index Geometry Higher SFM and Heavier Chip Loads Center Cutting Carbide Endmill Used in all slotting, roughing, profiling and finishing applications
High Performance, chatter free machining provides versatility in use for all ferrous materials
Designed for use in Alloy Steels, Cast Iron, Titanium, Stainless Steel, High Temp and
all other ferrous materials up to 50HRc
Eccentric Relief on the cutting edge provides enhanced edge strength
THE VI-PRO PERFORMS VERY WELL IN A WIDE RANGE OF MATERIALS INCLUDING: HIGH TEMP ALLOYS, STAINLESS STEELS, ALLOY STEELS, CAST IRON, HIGH TEMP NICKEL BASE ALLOYS, TITANIUM ALLOYS, EXOTICS
ALCRO-MAX Coating: is mostly suitable when machining tool steel and shows excellent behavior for wet and MQL (minimum quantity lubrication) conditions. This coating
is highly recommended for titanium, high temperature alloys, and hardened and tempered tool steels with 35 HRc or greater.
End Mill TolerancesSize RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
VI-Pro Technical Information Go
shift, resulting in minimal chatter and an exceptional finish.
all other ferrous materials up to 50HRc
THE VI-PRO PERFORMS VERY WELL IN A WIDE RANGE OF MATERIALS INCLUDING: HIGH TEMP ALLOYS, STAINLESS STEELS, ALLOY STEELS, CAST IRON, HIGH TEMP NICKEL BASE ALLOYS, TITANIUM ALLOYS, EXOTICS
ALCRO-MAX Coating: is mostly suitable when machining tool steel and shows excellent behavior for wet and MQL (minimum quantity lubrication) conditions. This coating
is highly recommended for titanium, high temperature alloys, and hardened and tempered tool steels with 35 HRc or greater.
End Mill TolerancesSize RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
VI-Pro Technical Information Go
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4922FL)
- URREA Inside calipers 12" (800112IN)
- PROTO 1 in Drive, 1-15/16 in 6 pt SAE Socket, 6 Points (J10031)
- KIPP Adjustable Tension Levers in stainless, with ext. thread, 20°, inch (K0109.1A41X60)
- KODIAK CUTTING TOOLS 1/2 2 Flute Carbide Endmill Single End Stub ALTIN Coated (5432581)
- KODIAK CUTTING TOOLS 0.011 2 Flute Carbide Endmill Micro Ball Nose ALTIN Coated (5523936)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Long Length- 45 Deg. ZRN Coated (5449946)
- KODIAK CUTTING TOOLS 1/4 ALTiN Coated Carbide Endmill 4 Fl Left Hand Spiral Left Hand Cut (86279525ALTIN)
- KODIAK CUTTING TOOLS 1/2 VI Pro 4 Flute Carbide Endmill Long Ball ALCRO-MAX Coated (5555556)
- KODIAK CUTTING TOOLS 3/16 2 Flute Carbide Endmill Single End Extra Long TICN Coated (5465724)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerA (209-230-1)
- Kodiak Cutting Tools Carbide End Mills