Shop All Bridge Reamers
Kodiak Cutting Tools
1" Taper Shank Bridge Reamer Left-Hand Spiral
Mfr # 5498086
Zoro # G8595748
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12
- Number of Flutes 5
- Size 1zinch
- Drill Bit Size 1zinch
- Drilling Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498086
- Zoro # G8595748
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Overall Length | 12 |
Size | 1zinch |
Drill Bit Size | 1zinch |
Drilling Length | 3 |
Details
Number of Flutes | 5 |
Morse Taper | 3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Retractable Snap-Off Utility Knife, Stainless Steel (SVR-2)
- DRILL AMERICA 5/16"-18 Carbon Steel Hand Tap Set (DWTS5/16-18)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S4SL)
- SIMONDS Needle File Set, 4in.L, Swiss, Natural (83494600)
- KODIAK CUTTING TOOLS 7/16 Taper Shank Bridge Reamer Left-Hand Spiral (5498042)
- KODIAK CUTTING TOOLS 15/16 Taper Shank Bridge Reamer Left-Hand Spiral (5496854)
- ZORO SELECT Construction Reamer, 1-1/2 In., 7-1/2 L (13H853)
- EAGLE TAPTEK CUTTING TOOLS 7/8 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-056-I)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7 In. L (13H862)
- DRILL AMERICA 11/16" HSS 1/2" Straight Shank Bridge Reamer Black & Gold Premium (KFDRBSS11/16)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36020)
- Kodiak Cutting Tools Reamers