Shop All Carbide End Mills
Kodiak Cutting Tools
1 Solid Carbide Roughing Endmill 4 Flute Fine Pitch Long Series
Mfr # 5562224
Zoro # G8600499
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 4
- Length of Cut 2
- Size 1.0000 (1zinch)
- Drill Bit Size 1.0000 (1zinch)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5562224
- Zoro # G8600499
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 |
Length of Cut | 2 |
Size | 1.0000 (1zinch) |
Drill Bit Size | 1.0000 (1zinch) |
Drilling Length | 1 |
Shank Diameter | 1 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
Our solid carbide fine pitch roughing end mill is designed to remove maximum material with minimum vibration or chatter, while milling faster than conventional finishing endmills.
Excellent for: Hardened Steels. Titanium, Inconel, Space Age Materials Premium Sub-Micrograin Solid Carbide
End Mills4 Flute, 30 Degree Helix ALTiN Coated
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Roughing End Mill Speeds and Feeds
Size RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
End Mills4 Flute, 30 Degree Helix
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Roughing End Mill Speeds and Feeds
Size RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 1.25 mm Size, 140 Degrees Point Angle, High Speed Steel, WD1 Finish (11507615)
- KO-KEN Universal Double Joint 1/4 Square 46mm Z-series 1/4 Sq. Drive (2772Z)
- BON TOOL Bon 11-694 Mortar Tub, Forklift 10 Cubic Feet (11-694)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- KODIAK CUTTING TOOLS 1/8 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN Coated (5449092)
- KODIAK CUTTING TOOLS 0.025 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522902)
- KODIAK CUTTING TOOLS 5/16 2 Flute Carbide Endmill Single End Stub ALTIN Coated (5432548)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279537)
- KODIAK CUTTING TOOLS 0.039 Carbide Endmill 4 Flute Micro Ball Nose ALTIN Coated (5526510)
- KODIAK CUTTING TOOLS 0.005 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522682)
- OSG Carbide End Mill, VG441, 1/4 D, 7/16 Cut L (VG441-2500)
- Kodiak Cutting Tools Carbide End Mills