Shop All Bolt & Screw Extractors
Kodiak Cutting Tools
#1 Screw Extractor High Speed Steel
Mfr # 5415014
Zoro # G8572386
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #1
- Drilling Length 3/16 - 1/4
- SCREW AND BOLT SIZE 3/16 - 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5415014
- Zoro # G8572386
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Size | #1 |
Drill Bit Size | #1 |
Drilling Length | 3/16 - 1/4 |
SCREW AND BOLT SIZE | 3/16 - 1/4 |
Description
High Speed SteelSpiral Flute Screw Extractor Design Available Individually or in a #1-#5 Screw Extractor Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Slide Hammer Puller, Universal, 5 lb. (1205)
- TE-CO T-Bolt, Steel, 1/2-13x3 (46404)
- COLLIS WORKHOLDING HD TAP DRIVER 2-1/2 PIPE TAP 5MT (70556)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-7)
- KODIAK CUTTING TOOLS #2 Screw Extractor High Speed Steel (5415025)
- KODIAK CUTTING TOOLS #3 Screw Extractor High Speed Steel (5415036)
- CENTURY DRILL & TOOL Square Flute Screw Extractor, No 3 (73203)
- BETA Roller Stud Extractor, 5mm (014330005)
- DRILL AMERICA #7 Carbon Steel Screw Extractor (DEWEZ7)
- ALDEN Drill/Extractor Tool, #3 Sz, #11-5/16 Cap (8403P)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13- mm [1/2"] (84765)
- Kodiak Cutting Tools Bolt & Screw Extractors