Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#1 Jobber Length Drill Oxided 118 Deg. Pt
Mfr # 5405114
Zoro # G8607937
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2280 (#1)
- Size 0.2280 (#1)
- Overall Length 3-7/8
- Number of Flutes 2
- Drilling Length 2-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5405114
- Zoro # G8607937
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.2280 (#1) |
Size | 0.2280 (#1) |
Overall Length | 3-7/8 |
Drilling Length | 2-5/8 |
Details
Number of Flutes | 2 |
Description
Oxided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 60-Teeth Circular Saw Blade, Carbide Tip (D0760X)
- MILWAUKEE TOOL M18 Redlithium 18V Cp2.0 2 Ah Battery (ML48-11-1820)
- DRILLCO 29/64, JOBBER LENGTH DRILL - 100SE (100SE129)
- URREA Heavy-duty fixed jaw puller 2-3/8" (43601)
- KODIAK CUTTING TOOLS #29 Carbide Jobber Length Drill (5439852)
- KODIAK CUTTING TOOLS 27/64 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408051)
- KODIAK CUTTING TOOLS 9/64 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409118)
- KODIAK CUTTING TOOLS 3/32 Carbide Jobber Length Drill (5438961)
- KODIAK CUTTING TOOLS 7/16 Jobber Length Drill Oxided 118 Deg. Pt (5404927)
- KODIAK CUTTING TOOLS K Jobber Length Drill Oxided 118 Deg. Pt (5406104)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 10.80mm (C74055)
- Kodiak Cutting Tools Jobber Length Drill Bits