Shop All Carbide End Mills
Kodiak Cutting Tools
1 Inch Dia.4 Flute Roughing/Finishing End Mill ALTIN Coated
Mfr # 5443053
Zoro # G8579745
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 4
- Size 1.0000 (1zinch)
- Corner Radius 0.04
- Drill Bit Size 1.0000 (1zinch)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5443053
- Zoro # G8579745
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 |
Size | 1.0000 (1zinch) |
Corner Radius | 0.04 |
Drill Bit Size | 1.0000 (1zinch) |
Drilling Length | 1 |
Shank Diameter | 1 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
The radius chipbreakers on the Kodiak Cutting Tools® high performance roughing and finishing tool allow for higher feed rates than a finishing endmill yet do not appreciably degrade the finish that the tool produces.
Premium Sub-Micrograin Solid Carbide End Mill Center Cutting Carbide Endmill Works well in hard to machine materials such as stainless steel and titanium Rougher/Finisher
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
ALTIN Coating: A high performance coating for milling stainless steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
End Mill TolerancesSize RangeDiameterShankRadiusAll Sizes+.000, -.002-.0001,-.0004 ISO H6+.002, -.002
Roughing End Mill Speeds & Speeds Go
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
ALTIN Coating: A high performance coating for milling stainless steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
End Mill TolerancesSize RangeDiameterShankRadiusAll Sizes+.000, -.002-.0001,-.0004 ISO H6+.002, -.002
Roughing End Mill Speeds & Speeds Go
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 7/16-20 NF GH3 4FL TPR 1001TN TIN TAP (C83490)
- PALADIN Technician Installation Tool Kit (52050393)
- DRILL AMERICA 19/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR19/32)
- SPEC OPS Nail Puller, 11-in (SPEC-D11CLAW)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Long ALTIN Coated (5436618)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Double End Ball Nose Stub ALTIN Coated (5435837)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449792)
- KODIAK CUTTING TOOLS 0.050 Carbide Endmill 4 Flute Micro Square End (5446584)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Extra Long TICN Coated (5465867)
- KODIAK CUTTING TOOLS 0.013 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522770)
- CGS TOOL The Beast Roughing End Mill 3Fl 3/8"Dia 1"Loc 2-1/2"Oal W/.025" Radius W/Altin (CR1312-ALTiN)
- Kodiak Cutting Tools Carbide End Mills