Shop All Carbide End Mills
Kodiak Cutting Tools
1 Inch Dia. 4 Flute Fine Pitch Long Series Roughing End Mill ALTIN
Mfr # 5518711
Zoro # G8591654
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5
- Number of Flutes 4
- Size 1.0000 (1zinch)
- Drill Bit Size 1.0000 (1zinch)
- Drilling Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5518711
- Zoro # G8591654
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 5 |
Size | 1.0000 (1zinch) |
Drill Bit Size | 1.0000 (1zinch) |
Drilling Length | 1 |
Shank Diameter | 1 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
Our Kodiak Cutting Tools® solid carbide fine pitch roughing end mill is designed to remove maximum material with minimum vibration or chatter, while milling faster than conventional finishing endmills.
Excellent for: Hardened Steels. Titanium, Inconel, Space Age Materials Premium Sub-Micrograin Solid Carbide
End Mills4 Flute, 30 Degree Helix ALTiN Coated
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Roughing End Mill Speeds and Feeds
Size RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
End Mills4 Flute, 30 Degree Helix
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Roughing End Mill Speeds and Feeds
Size RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L66)
- SUPERCUT 92-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (419801)
- DRILL AMERICA 1-1/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-1/4-8)
- KEO Countersink, 1 FL, 60 Deg, 1/2, HSS, Uncoated (53126)
- KODIAK CUTTING TOOLS 10.0mm Carbide Endmill 4 Flute Single End Metric ALTIN Coated (5434110)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End TICN Coated (5463524)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Stub ALTIN Coated (5431536)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436079)
- KODIAK CUTTING TOOLS 15/32 2 Flute Carbide Endmill Single End TICN Coated (5463766)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Stub Length w/ Diamond-Like Coating (5431228DLC)
- MICRO 100 Carbide End Mill, 0.027, Cut 0.081, 2 FLT (RME-027-2)
- Kodiak Cutting Tools End Mills