Shop All Hand Reamers
Kodiak Cutting Tools
1" High Speed Steel Hand Reamer Straight Flute Straight Shank
Mfr # 5497415
Zoro # G8672547
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-7/16
- Number of Flutes [Delete]
- Size 1zinch
- Drill Bit Size 1zinch
- Drilling Length 1.0000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5497415
- Zoro # G8672547
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 5-7/16 |
Size | 1zinch |
Drill Bit Size | 1zinch |
Drilling Length | 1.0000 |
Shank Diameter | 1 |
Details
Number of Flutes | [Delete] |
Description
Hand Reamer
Straight Flute Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Yellow Disk Load, Heavy Power, PK100 (25DL4)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1976200)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 7/8-14 UNJF (MS33649-10S)
- KODIAK CUTTING TOOLS 3/16 High Speed Steel Reamer Right-Hand Spiral (5489000)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Reamer Right-Hand Spiral (5489473)
- KODIAK CUTTING TOOLS 13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497096)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Right-Hand Spiral (5490771)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Reamer Right-Hand Spiral (5489825)
- KODIAK CUTTING TOOLS #46 High Speed Steel Reamer Right-Hand Spiral (5488472)
- KODIAK CUTTING TOOLS #28 High Speed Steel Reamer Right-Hand Spiral (5488758)
- Kodiak Cutting Tools Reamers