Shop All Round Dies
Kodiak Cutting Tools
1" Die Stock for Round Die
Mfr # 5470201
Zoro # G8653035
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0
- Size 1zinch
- Drill Bit Size 1zinch
- Drilling Length 170201
- Description 1zinch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5470201
- Zoro # G8653035
- Country of Origin United States
- Category Round Dies
Dimensions
Overall Length | 0 |
Size | 1zinch |
Drill Bit Size | 1zinch |
Drilling Length | 170201 |
Details
Description | 1zinch |
Old PN | 170201 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Combination Wrench 7/16" - 6 Point (J1214H-T500)
- X1 TOOLS 9/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 6 Bits by X1 Tools (X1E-CON-BIT-SPA-2056x6)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.70mm (47303)
- BIG HORN 6 x 1 Inch Universal Adapter (11600)
- KODIAK CUTTING TOOLS 5/8-11 Die Split Round Adjustable Carbon Steel (5470784)
- KODIAK CUTTING TOOLS 5/16-32 Die Split Round Adjustable Carbon Steel (5470641)
- KODIAK CUTTING TOOLS 1-1/2" Die Stock for Round Die (5470212)
- KODIAK CUTTING TOOLS #4-40 Die Split Round Adjustable High Speed Steel (5471708)
- KODIAK CUTTING TOOLS 5/8-11 Die Split Round Adjustable High Speed Steel (5472159)
- KODIAK CUTTING TOOLS 1/4-28 Die Split Round Adjustable Carbon Steel (5470553)
- DRILLCO 2 in.-4-1/2, 3 in. OD ROUND ADJUST DIES - 3000E (30E264CF)
- Kodiak Cutting Tools Round Dies