Shop All Hand Taps
Kodiak Cutting Tools
1" Countersink Single Flute 90 Deg.
Mfr # 5413562
Zoro # G8650865
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Overall Length 2-13/16
- Drill Bit Size 1zinch
- Size 1zinch
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5413562
- Zoro # G8650865
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 2-13/16 |
Drill Bit Size | 1zinch |
Size | 1zinch |
Drilling Length | 1/2 |
Details
Number of Flutes | 1 |
Description
Made with Premium Grade High Speed Steel
90 Degree Include Angle
Single Flute for Maximum Chip Evacuation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Precision Engineer Square, 2" - 34-S02 (34-S02)
- KO-KEN Universal Nut Setter 12mm 6 Point 150mm 1/4 Hex Drive (113UN.150-12)
- STARRETT Replacement Point, Steel (PT06689)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A294)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511407)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5502981)
- KODIAK CUTTING TOOLS M4X0.7 Standard Hand Tap Metric TIN Coated (5543607)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504301)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503597)
- KODIAK CUTTING TOOLS 1/4 Countersink Single Flute 90 Deg. (5413518)
- DRILL AMERICA 7/8"-14 Carbon Steel Taper Hand Tap (DWTT7/8-14)
- Kodiak Cutting Tools Taps