Shop All Counterbores
Kodiak Cutting Tools
#1 Counterbores On Size Capscrew Style
Mfr # 5495798
Zoro # G8614797
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length std.
- Number of Flutes [delete]
- Size #1
- Drill Bit Size #1
- Drilling Length 8-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495798
- Zoro # G8614797
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | std. |
Size | #1 |
Drill Bit Size | #1 |
Drilling Length | 8-1/2 |
Pilot Length | 1 |
Pilot Size | 1 |
Flute Size | 1.508 |
Details
Number of Flutes | [delete] |
Series Number | 901 |
Tolerance | std. |
Description
High Speed Steel
Standard Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 9/16 in. Spark Plug Socket (48-22-9550)
- TOOLFLEX 21.5" White Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-3)
- SAFEWAZE 20" Duffle Bag (FS8150)
- WESTWARD Mill File, Second Cut, Rect, 12 In L (10Z710)
- KODIAK CUTTING TOOLS 7/16 Counterbore On Size Capscrew Style (5495743)
- KODIAK CUTTING TOOLS 1/2 Counterbore On Size Capscrew Style (5495754)
- KODIAK CUTTING TOOLS #4 Counterbores 1/32 Oversize Capscrew Style (5495963)
- KODIAK CUTTING TOOLS 10Pc Counterbore Set #4-1/2" 1/32" Oversize HSS Counterbore Set (5485909)
- KODIAK CUTTING TOOLS #3/4 Counterbores On Size Capscrew Style (5495776)
- KODIAK CUTTING TOOLS #10 Counterbores 1/64 Oversize Capscrew Style (5495853)
- DRILL AMERICA #4 .111mm Machine Screw Solid Counterbore (DEWCBRSOL4)
- Kodiak Cutting Tools Porting Tools & Counterbores