Shop All Counterbores
Kodiak Cutting Tools
#1 Counterbores 1/64 Oversize Capscrew Style
Mfr # 5495952
Zoro # G8621334
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/64 o/s
- Number of Flutes [delete]
- Size #1
- Drill Bit Size #1
- Drilling Length 8-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495952
- Zoro # G8621334
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 1/64 o/s |
Size | #1 |
Drill Bit Size | #1 |
Drilling Length | 8-1/2 |
Pilot Length | 1 |
Pilot Size | 1.015 |
Flute Size | 1.524 |
Details
Number of Flutes | [delete] |
Tolerance | 1/64 o/s |
Series Number | 902 |
Description
High Speed Steel1/64 Oversize Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Rmt 21Pc Cob P-3 Jobber Drill Set (95090872)
- GEDORE Hexagon Allen Key, 2.5mm (42 2,5)
- WARWOOD TOOL 16 lb Double Face Sledge, 36 Hickory Handle (13491)
- MAYHEW PRO Cape Chisel, 1/4 in. x 5-5/8 in., Steel (10402MAY)
- KODIAK CUTTING TOOLS #10 Counterbores 1/64 Oversize Capscrew Style (5495853)
- KODIAK CUTTING TOOLS 1/2 Counterbore 1/32 Oversize Capscrew Style (5496062)
- KODIAK CUTTING TOOLS 7/8 Counterbore 1/32 Oversize Capscrew Style (5496095)
- KODIAK CUTTING TOOLS #5/8 Counterbores On Size Capscrew Style (5495765)
- KODIAK CUTTING TOOLS #8 Counterbores On Size Capscrew Style (5495688)
- KODIAK CUTTING TOOLS #5/8 Counterbores 1/32 Oversize Capscrew Style (5496073)
- KODIAK CUTTING TOOLS 1/2 Counterbore On Size Capscrew Style (5495754)
- Kodiak Cutting Tools Porting Tools & Counterbores