Shop All Construction Reamers
Kodiak Cutting Tools
1" Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats
Mfr # 5496986
Zoro # G8659886
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2
- Number of Flutes 5
- Drill Bit Size 1zinch
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496986
- Zoro # G8659886
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 4-1/2 |
Size | 1zinch |
Drill Bit Size | 1zinch |
Drilling Length | 1/2 |
Details
Number of Flutes | 5 |
Description
Construction StyleBlack & Gold Left Hand Spiral Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-20-H-5PK)
- TEKTON 3/4 Inch Drive x 19 mm Deep 6-Point Socket (SHD33119)
- IRWIN Auger Bits, 15/16in Bit Size, Length 7.5in (49915)
- KLEIN TOOLS Metric T-Handle Hex Key, 8 mm Tip Size (JTH6M8BE)
- KODIAK CUTTING TOOLS 15/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496975)
- KODIAK CUTTING TOOLS 1-1/16 Inch Construction ReamerLH Spiral Black & Gold w/3 Flats (5497580)
- KODIAK CUTTING TOOLS 7/8 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496964)
- KODIAK CUTTING TOOLS 11/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496931)
- KODIAK CUTTING TOOLS 9/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496909)
- DRILLCO 1-1/4, High Sp Fl 1/2" SH NITRO Construction Reamer (428N216-132)
- DRILLCO 1-1/4, Spiral Flute Hex Nut Shank Bridge Reamer (429A216)
- Kodiak Cutting Tools Construction Reamers