Shop All Combined Drill & Countersinks
Kodiak Cutting Tools
#1 Combined Drill & Countersink 60 Deg. Sizes 0 to 8
Mfr # 5418835
Zoro # G8631615
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1
- Overall Length 1-1/4
- Number of Flutes 2
- Drill Bit Size #1
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418835
- Zoro # G8631615
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #1 |
Overall Length | 1-1/4 |
Drill Bit Size | #1 |
Drilling Length | 1/8 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
60 Degree Point AngleDoule-End Combined Drill and Countersink ALTiN coating improves performance and increases tool life Solid Micrograin Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS 1/4 Inch M42 Bowl Gouge Side Grind 18 Inch Handle (25300) (25300)
- BONDHUS SAE L-Shape Ball Hex Key, 7/8" Tip Size (10920)
- CRAFTSMAN Hex Key Handle Set, 14 (CMHT26001)
- CMT 8", 12-Teeth Precision Dado (230.012.08)
- DRILL AMERICA #6 Regular HSS Combined Drill Bit and Countersink (DEWCCD6)
- GREENLEE Drill/Tap/Countersink Bit, 10-32x2 1/4 L (DTAP10-32)
- DRILL AMERICA 1 Solid Carbide Combined Drill Bit and Countersink (DMOCCD1-60)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #29 & #8-32 (C22304)
- DRILL AMERICA #3 Regular HSS Combined Drill Bit and Countersink (DEWCCD3)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- Kodiak Cutting Tools Combined Drill & Countersinks