Shop All Combined Drill & Countersinks
Kodiak Cutting Tools
#1 Combined Drill & Countersink 60 Deg. Sizes 0 to 8
Mfr # 5418776
Zoro # G8604455
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1
- Overall Length 1-1/4
- Number of Flutes 2
- Drill Bit Size #1
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418776
- Zoro # G8604455
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #1 |
Overall Length | 1-1/4 |
Drill Bit Size | #1 |
Drilling Length | 1/8 |
Details
Number of Flutes | 2 |
Description
60 Degree Point AngleDoule-End Combined Drill and Countersink Also available with ALTiN coating
Solid Carbide Also availble in 1 five piece set with sizes #1-#5, supplied with a wooden twist-top case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Magnetic Glove Dispenser (LIS20130)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 17/64", PK10 (228815)
- MAG-MATE RapIDFire Retriever Magnet, 24" L, 35 lbs (RFR2400)
- GEDORE Combination Wrench, Extra Long, 17mm (7 XL 17)
- BOSCH Tap, No. 21 Drill Bit Combo 10-32 (BDT1032)
- BOSCH Tap, No. 43 Drill Bit Combo 4-40 (BDT440)
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #25 & #10-24 (C22307)
- BOSCH Tap, No. 29 Drill Bit Combo 8-32 (BDT832)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 1PC #36 & #6-32 (C22305)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- Kodiak Cutting Tools Combined Drill & Countersinks