Shop All Combined Drill & Countersinks
Kodiak Cutting Tools
#1 Combined Drill & Countersink 60 Deg. Cobalt
Mfr # 5418732
Zoro # G8659518
product price: $132.99
/pk 6, $22.17/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1
- Overall Length 1/8
- Number of Flutes 2
- Drill Bit Size #1
- Drilling Length 3/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418732
- Zoro # G8659518
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #1 |
Overall Length | 1/8 |
Drill Bit Size | #1 |
Drilling Length | 3/64 |
Details
Number of Flutes | 2 |
Description
60 Degree Point AngleDouble-End Combined Drill and Countersink M42 Cobalt Material for Improved Performance in Tough Materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 29pc. 135 Degrees Drill Bit Set (01E618)
- DRILL AMERICA #4 Carbon Steel Screw Extractor (DEWEZ4)
- IRWIN D.1 Hxcd3/8-16 (9434)
- EAZYPOWER Security Tee Star, Size T25, 1" (73244/B)
- DEWALT #10 Countersink with 3/16" Drill Bit (DW2569)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31672)
- DRILL AMERICA 2 Solid Carbide Combined Drill Bit and Countersink (DMOCCD2-60)
- GREENFIELD THREADING 36pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330086)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- DEWALT #6 Countersink 9/64" Replacement Drill Bit (DW2537)
- GREENLEE Drill/Tap/Countersink Bit, 1/4-20x2 1/4 L (DTAP1/4-20)
- Kodiak Cutting Tools Combined Drill & Countersinks