Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
1" Cobalt Reamer Straight Flute Straight Shank
Mfr # 5487999
Zoro # G8631980
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cobalt
- Overall Length 2-3/4
- Size 1zinch
- Drill Bit Size 1zinch
- Drilling Length .8740
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5487999
- Zoro # G8631980
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Overall Length | 2-3/4 |
Size | 1zinch |
Drill Bit Size | 1zinch |
Drilling Length | .8740 |
Shank Diameter | 0.874 |
Details
Material | Cobalt |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Height Gage, Electronic Mechanism (1150-1000E)
- POWERBUILT #2 X 4" Phillips Screwdriver (DB) (646164)
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes (386505)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234BASD)
- KODIAK CUTTING TOOLS #58 Cobalt Reamer Straight Flute Straight Shank (5486195)
- KODIAK CUTTING TOOLS 13/16 Cobalt Reamer Straight Flute Straight Shank (5487933)
- KODIAK CUTTING TOOLS #51 Cobalt Reamer Straight Flute Straight Shank (5486305)
- KODIAK CUTTING TOOLS 1/4 Cobalt Reamer Straight Flute Straight Shank (5487185)
- KODIAK CUTTING TOOLS .1885 O/U Cobalt Reamer Straight Flute Straight Shank (5486921)
- KODIAK CUTTING TOOLS #14 Cobalt Reamer Straight Flute Straight Shank (5486877)
- ZORO SELECT Chucking Reamer, E, 6 Flute, Cobalt (1433-0.25)
- Kodiak Cutting Tools Reamers