Shop All Carbide End Mills
Kodiak Cutting Tools
1" Carbide Endmill 4 Flute Single End Ball Nose Extra Long Length
Mfr # 5438499
Zoro # G8604087
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7
- Number of Flutes 4
- Length of Cut 4
- Size 1.0000 (1zinch)
- Drill Bit Size 1.0000 (1zinch)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438499
- Zoro # G8604087
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 7 |
Length of Cut | 4 |
Size | 1.0000 (1zinch) |
Drill Bit Size | 1.0000 (1zinch) |
Drilling Length | 1 |
Shank Diameter | 1 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® extra-long series ball end four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these extra-long end mill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Ball Nose End Mill Single End 30° Helix Extra-Long Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Narrow Chisel Hex Collar, 1 In. Hex (HS2362)
- DYNABRADE Finishing Tool, 1HP, 2800RPM (13450)
- WIHA Nut Driver, 3/8 in., Solid, Ergo, 5 in. (34141)
- JACKS IMPORTS Stainless Steel Forged Leather Punch (1505)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End Stub ALTIN Coated (5431569)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Extra Long TICN Coated (5465867)
- KODIAK CUTTING TOOLS 0.022 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522869)
- KODIAK CUTTING TOOLS 1/4 ALTiN Coated Carbide Endmill 4 Fl Left Hand Spiral Left Hand Cut (86279525ALTIN)
- KODIAK CUTTING TOOLS 0.026 Carbide Endmill 4 Flute Micro Ball Nose (5447453)
- KODIAK CUTTING TOOLS 1/2 Dia. 4 Flute Fine Pitch Long Roughing End Mill ALTIN Coated (5518678)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.037, 2 FLT (SME-025-2)
- Kodiak Cutting Tools End Mills