Shop All Countersinks
Kodiak Cutting Tools
1" Carbide Countersink Six Flute 100 Deg.
Mfr # 5516566
Zoro # G8577688
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 3
- Drill Bit Size 1zinch
- Size 1zinch
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5516566
- Zoro # G8577688
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 3 |
Drill Bit Size | 1zinch |
Size | 1zinch |
Drilling Length | 1/2 |
Details
Number of Flutes | 6 |
Coating | Steel Shank - Solid Carbide Head |
Shank Type | Steel Shank - Solid Carbide Head |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Marking Chalk Refill, Temp, Blue, 2.5 lb (65201)
- DIXON TICONDEROGA Pencil Carpenter 7In Med Lead (14100)
- SUPERCUT 162-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (200447)
- KLEIN TOOLS Bit for Stubby #2 PH 3/16" Slotted (32412)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Single Flute 82 Deg. (5418985)
- KODIAK CUTTING TOOLS 3/16 Carbide Countersink Three Flute 82 Deg. (5419205)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 100 Deg. (5516346)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Single Flute 90 Deg. (5419095)
- KODIAK CUTTING TOOLS 3/4 Carbide Countersink Single Flute 100 Deg. (5516379)
- KODIAK CUTTING TOOLS 1/8 Carbide Countersink Single Flute 82 Deg. (5418930)
- KEO Countersink, Pilot 4.5 mm, CTRbore 8 mm (56208)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills