Shop All Countersinks
Kodiak Cutting Tools
1" Carbide Countersink Single Flute 90 Deg.
Mfr # 5419095
Zoro # G8635185
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Overall Length 3
- Drill Bit Size 1zinch
- Size 1zinch
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5419095
- Zoro # G8635185
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 3 |
Drill Bit Size | 1zinch |
Size | 1zinch |
Drilling Length | 1/2 |
Details
Number of Flutes | 1 |
Coating | Steel Shank - Solid Carbide Head |
Shank Type | Steel Shank - Solid Carbide Head |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/32" x 4-3/4" Pin Punch (82272)
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Phosphate, 29-Piece (49-66-7016)
- DREMEL Rotary Tool Kit, 15000/35,000 RPM, 21 Pc (200-1/21)
- KRAFT TOOL Square End Laminated Canvas-R, 14"x3-1/2 (CF504)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Three Flute 82 Deg. (5419249)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 100 Deg. (5516346)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Single Flute 82 Deg. (5418985)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 82 Deg. (5418963)
- KODIAK CUTTING TOOLS 3/16 Carbide Countersink Three Flute 82 Deg. (5419205)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Six Flute 90 Deg. (5419733)
- M.A. FORD 5/16X2 - .030Cr - Blaze Endmill (61B050004)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills