Shop All Countersinks
Kodiak Cutting Tools
1" Carbide Countersink Single Flute 60 Deg.
Mfr # 5418919
Zoro # G8643600
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Overall Length 3
- Drill Bit Size 1zinch
- Size 1zinch
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418919
- Zoro # G8643600
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 3 |
Drill Bit Size | 1zinch |
Size | 1zinch |
Drilling Length | 1/2 |
Details
Number of Flutes | 1 |
Coating | Steel Shank - Solid Carbide Head |
Shank Type | Steel Shank - Solid Carbide Head |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES BLOW GUN W/ PLAS TIP & 12" BENT NOZZLE (MIS-177)
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9309SS)
- MICRO 100 Grooving Tool (UP-50062-16)
- SUPERCUT Bandsaw Blade, 153 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (209686)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Single Flute 90 Deg. (5419095)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 60 Deg. (5418886)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 100 Deg. (5516346)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Three Flute 82 Deg. (5419249)
- KODIAK CUTTING TOOLS 3/4 Carbide Countersink Single Flute 100 Deg. (5516379)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 82 Deg. (5418963)
- DRILL AMERICA 1"-90 HSS Single Flute Countersink (DEWSFC1-90)
- Kodiak Cutting Tools Countersinks