Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
1-9/16 Inch HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5492124
Zoro # G8634135
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 13
- Material High Speed Steel
- Size 1.5625 (1-9/16zinch)
- Overall Length 13
- Drill Bit Size 1.5625 (1-9/16zinch)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5492124
- Zoro # G8634135
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 1.5625 (1-9/16zinch) |
Overall Length | 13 |
Drill Bit Size | 1.5625 (1-9/16zinch) |
Drilling Length | 1.2490 |
Shank Diameter | 1.249 |
Details
Number of Flutes | 13 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Wrench, Single Sided, 4 in Tip, Aluminum Blade (25H-400)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-312-100X)
- CURRENT TOOLS 1/2" to 1-1/4" PVC Coated Rigid Roller Support (_2-1004)
- TITAN Impact Socket Adapter Set, 9 Piece (12089)
- KODIAK CUTTING TOOLS .3815 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479144)
- KODIAK CUTTING TOOLS .217 HSS Chucking Reamer Straight Flute Straight Shank (5475888)
- KODIAK CUTTING TOOLS .3545 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478616)
- KODIAK CUTTING TOOLS .2355 HSS Chucking Reamer Straight Flute Straight Shank (5476262)
- KODIAK CUTTING TOOLS .6235 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481949)
- KODIAK CUTTING TOOLS .205 HSS Chucking Reamer Straight Flute Straight Shank (5475668)
- KODIAK CUTTING TOOLS .373 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479001)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers