Shop All Straight Flute 4-Flute Taps
Kodiak Cutting Tools
1"-8 TIN Coated Tap
Mfr # 5554775
Zoro # G9184484
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Bottom
- Overall Length 2-1/2
- Size 1zinch-8
- Drill Bit Size 1zinch-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5554775
- Zoro # G9184484
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Overall Length | 2-1/2 |
Size | 1zinch-8 |
Drill Bit Size | 1zinch-8 |
Drilling Length | .800 |
Shank Diameter | 0.8 |
Square Size | 0.6 |
Details
Number of Flutes | 4 |
Tap Style | Bottom |
Limit | H4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91373-13)
- KEO 1/4 x 82 deg Single Flute Carbide Countersink (55712)
- HHIP 1/4 Male NPT Valves For 1/4 Coolant Hose 5 Pieces (8401-0209)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 3/8, SS (GL6X3000T----X0)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Taper Chamfer (5541286)
- KODIAK CUTTING TOOLS 1/4-20 TIN Coated Tap Plug Chamfer (5540945)
- KODIAK CUTTING TOOLS #8-32 TIN Coated Tap Bottom Chamfer (5540736)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Plug Chamfer (5541165)
- KODIAK CUTTING TOOLS 5/8-11 TIN Coated Tap Plug Chamfer (5541385)
- KODIAK CUTTING TOOLS 3/4-10 TIN Coated Tap Bottom Chamfer (5541484)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328699)
- Kodiak Cutting Tools Straight Flute 4-Flute Taps