Shop All Hand Taps
Kodiak Cutting Tools
1"-8 Standard Hand Tap Fractional
Mfr # 5505907
Zoro # G8603490
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Number of Flutes 4
- Tap Style Taper
- Size 1zinch-8
- Drill Bit Size 1zinch-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5505907
- Zoro # G8603490
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 2-1/2 |
Size | 1zinch-8 |
Drill Bit Size | 1zinch-8 |
Drilling Length | .800 |
Square Size | 0.6 |
Shank Diameter | 0.8 |
Details
Number of Flutes | 4 |
Tap Style | Taper |
Limit | H4 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-3/8" 60 Degree High Speed Steel Dovetail Cutter (2006-0216)
- PROTO Ignition Wrench, 13/64 x 15/64, 15/60 Deg (J3210)
- SUPERIOR ELECTRIC Adjustable Grinder Lock-Nut Wrench for Makita Bosch & other grinders (SEWA20)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16" (B-1210)
- KODIAK CUTTING TOOLS 3/4 Countersink Single Flute 82 Deg. (5413496)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Steam Oxide (5502167)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap Fractional (5504488)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502585)
- KODIAK CUTTING TOOLS 7/16-20 Standard Hand Tap Fractional (5504114)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543783)
- REGAL CUTTING TOOLS M12 x 1.75 D6 4 Flt. Taper Metric Hand Tap (027764AS)
- Kodiak Cutting Tools Taps