Shop All Hex Dies
Kodiak Cutting Tools
1"-8 Die Hex Rethreading Carbon Steel
Mfr # 5471257
Zoro # G8616486
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1
- Overall Length 1
- Drill Bit Size 1zinch-8
- Drilling Length 1-13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471257
- Zoro # G8616486
- Country of Origin United States
- Category Hex Dies
Dimensions
Size | 1zinch-8 |
Overall Length | 1 |
Drill Bit Size | 1zinch-8 |
Drilling Length | 1-13/16 |
Details
Thickness | 1 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Turbomax 9/32 in. X 4-1/4 in. L High Speed Steel Drill Bit 1 pc (73318ZR)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 13mm 6 pt Metric Socket, 6 Points (40712)
- JONARD TOOLS 2-7/16" Span Slitter 1.75 cu. yd. (MS-6)
- SUNEX 3/4" Drive Impact Socket 6 (0434)
- KODIAK CUTTING TOOLS M20X2.5 Die Hex Rethreading Carbon Steel Metric (5471554)
- KODIAK CUTTING TOOLS 7/8-14 Die Hex Rethreading Carbon Steel (5471246)
- KODIAK CUTTING TOOLS M8X1.25 Die Hex Rethreading Carbon Steel Metric (5471433)
- KODIAK CUTTING TOOLS M5X0.8 Die Hex Rethreading Carbon Steel Metric (5471400)
- KODIAK CUTTING TOOLS 3/8-16 Die Hex Rethreading Carbon Steel (5471081)
- KODIAK CUTTING TOOLS 1"-11-1/2 Die Hex Rethreading Carbon Steel NPT (5471631)
- DRILL AMERICA 3"-16 Carbon Steel Hex Die (DWTSH3-16)
- Kodiak Cutting Tools Dies