Shop All Expansion Reamers
Kodiak Cutting Tools
1-7/32 Inch HSS Expansion Reamer Straight Flute Straight Shank
Mfr # 5494753
Zoro # G8612128
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1.2188 (1-7/32zinch)
- Overall Length 11
- Drill Bit Size 1.2188 (1-7/32zinch)
- Drilling Length 1
- Shank Diameter 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494753
- Zoro # G8612128
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size | 1.2188 (1-7/32zinch) |
Overall Length | 11 |
Drill Bit Size | 1.2188 (1-7/32zinch) |
Drilling Length | 1 |
Shank Diameter | 1 |
Description
Expansion ReamerStraight Flute Straight Shank High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4536PG-200)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 17/64 (C69352)
- CAPRI TOOLS 3/8 in Drive 15/16 in 6-Point SAE Deep Impact Socket (5-3260)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0910CF3)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- DRILL AMERICA 11/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES11/16)
- DRILL AMERICA 3/4" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/4)
- DRILL AMERICA 1-1/32" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-1/32)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- Kodiak Cutting Tools Expansion Reamers