Shop All Hand Taps
Kodiak Cutting Tools
#1-72 Standard Hand Tap Machine Screw Sizes
Mfr # 5499692
Zoro # G8625610
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/8
- Number of Flutes 2
- Tap Style Bottom
- Size #1-72
- Drill Bit Size #1-72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499692
- Zoro # G8625610
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 3/8 |
Size | #1-72 |
Drill Bit Size | #1-72 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | 2 |
Tap Style | Bottom |
Limit | H1 |
Description
Made from premium high speed steelGround threads Machine screw size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lineman's Milled-Face Hammer (809-36MF)
- AMPCO SAFETY TOOLS 3/4 in Drive, 27mm 6 pt Metric Socket, 6 Points (DW-3/4D27MM)
- LENOX Band Saw Blade, 17 ft. 10-1/2" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel, Classic Pro Series (1855790)
- LENOX Band Saw Blade, 12 ft. L (79651CLB123660)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511407)
- KODIAK CUTTING TOOLS M8X1.25 Standard Hand Tap Metric TIN Coated (5543739)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511396)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501364)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507150)
- KODIAK CUTTING TOOLS M18X2.5 High Speed Steel Standard Hand Tap Metric (5511385)
- DRILL AMERICA 5/16"-16 HSS Plug Hand Tap (DWTST5/16-16P)
- Kodiak Cutting Tools Hand Taps