Shop All Tap Sets
Kodiak Cutting Tools
#1-72 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5499703
Zoro # G8614964
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 2
- Overall Length 3/8
- Drill Bit Size #1-72
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499703
- Zoro # G8614964
- Country of Origin United States
- Category Tap Sets
Dimensions
Overall Length | 3/8 |
Size | #1-72 |
Drill Bit Size | #1-72 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Tap Style | 3pc Tap Set |
Number of Flutes | 2 |
Limit | H1 |
Description
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-C-2X-5PK)
- VEGA Nutsetter, 5/16 Mag Nutsetter x 12 (1300MN516)
- URREA Punches and drift pins set of 5 pieces (48A)
- WALTER Assembly Parts and Accessories Order code - FS1494 (FS1494)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap 3 Piece Tap Sets (5499868)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap 3 Piece Tap Sets (5502717)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502068)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap 3 Piece Tap Sets (5503850)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502211)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap 3 Piece Tap Sets (5504389)
- HHIP 1/4-18 NPT High Speed Steel Taper Pipe Tap (1011-3215)
- Kodiak Cutting Tools Taps