Shop All Thread Forming Taps
Kodiak Cutting Tools
1-72 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5563060
Zoro # G9181815
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size 1-72
- Drill Bit Size 1-72
- Drilling Length 0.141
- Thread Chamfer 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5563060
- Zoro # G9181815
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Size | 1-72 |
Drill Bit Size | 1-72 |
Drilling Length | 0.141 |
Shank Diameter | 0.141 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 1.5 |
Coating | TIN |
Limit | H3 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Adapter for MX FUEL Concrete Vibrator (48-37-3700)
- PALADIN TOOLS Cutter Kevlar (PA1511)
- VESSEL 3/8" Drive WOOD-COMPO Swivel Ratchet Handle No.HRH3, Natural (HRH3SW)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 1/4"R 3/4"D 3/8"W (CF305PFSS)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510241)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Thread Forming Roll Tap TIN Coated (5510186)
- KODIAK CUTTING TOOLS M6 X 1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563368)
- KODIAK CUTTING TOOLS M1.7 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563489)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558130)
- WIDIA Thread Forming Tap, #10-24, Bottoming, TiCN, 5 Flutes (GT265015)
- Kodiak Cutting Tools Thread Forming Taps