Shop All Thread Forming Taps
Kodiak Cutting Tools
1-72 High Speed Steel Thread Forming Roll Tap
Mfr # 5562686
Zoro # G9184807
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Thread Length 0.375
- Overall Length .375
- Size 1-72
- Drill Bit Size 1-72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5562686
- Zoro # G9184807
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Thread Length | 0.375 |
Overall Length | .375 |
Size | 1-72 |
Drill Bit Size | 1-72 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 1.5 |
Limit | H3 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS SAE L-Shape Hex Key, 0.050" Tip Size, 100 PK (00050KHS)
- WESTWARD Mechanics Drill, HSS, 11/64,135 Deg (2UFV3)
- TAYLOR PRECISION PRODUCTS Digital 550 lb. Capacity High-Capacity LCD Scale (74104102)
- TEKTON Mini Pliers Set with Pouch, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99910)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499406)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558878)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558130)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510241)
- KODIAK CUTTING TOOLS M1.6 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563478)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5562895)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- Kodiak Cutting Tools Thread Forming Taps