Shop All Expansion Reamers
Kodiak Cutting Tools
1-7/16 Inch HSS Expansion Reamer Straight Flute Straight Shank
Mfr # 5494797
Zoro # G8610770
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 12
- Overall Length 12
- Size 1.4375 (1-7/16zinch)
- Drill Bit Size 1.4375 (1-7/16zinch)
- Drilling Length 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494797
- Zoro # G8610770
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Overall Length | 12 |
Size | 1.4375 (1-7/16zinch) |
Drill Bit Size | 1.4375 (1-7/16zinch) |
Drilling Length | 1-1/4 |
Length of Cut | 2 |
Details
Number of Flutes | 12 |
Description
Expansion ReamerStraight Flute Straight Shank High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Extension Point, 1", 4-48 SS (Z9339SS)
- CAPRI TOOLS 3/8 in Drive Industrial Torque Wrench, 15-75 ft.-lb. (CP31201)
- DEWALT 3/4" SDS+ Hollow Bit (DWA54034)
- CRESCENT 4" Adjustable Wrench - Carded (AC24VS)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- DRILL AMERICA 3/4" HSS Taper Shank Machine Expansion Reamer (DWRRETS3/4)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- DRILL AMERICA 11/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES11/16)
- DRILL AMERICA 3/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE3/4)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- DRILL AMERICA 1-13/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-13/16)
- Kodiak Cutting Tools Expansion Reamers