Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
#1-64 High Speed Steel Spiral Pt Plug Tap
Mfr # 5507194
Zoro # G8634220
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 3/8
- Size #1-64
- Drill Bit Size #1-64
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5507194
- Zoro # G8634220
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 3/8 |
Size | #1-64 |
Drill Bit Size | #1-64 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | 2 |
Limit | H1 |
Description
Spiral Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Service-MANOSKOP torque wrench w.mount f. insert tools No.730/30 QUICK 60-300 N·m mount 14x18 mm (50184030)
- TE-CO T-Slot Nut, 1018, B/O, 3/4-10 (41420)
- WESTWARD Adj. Wrench Set, 6", 10", Black, 2 Pc. (20PG95)
- BURNDY Cutter Die, 4 - 4/0 ACSR (W28K)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Bottoming Tap (5509119)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514883)
- KODIAK CUTTING TOOLS #6-32 High Speed Steel Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512485)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric (5564050)
- KODIAK CUTTING TOOLS 5/16-18 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512551)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap (5509130)
- WIDIA Spiral Point Tap, 1"-12, Plug, UNJF, 2 Flutes, TiCN (VTSPO5110)
- Kodiak Cutting Tools Spiral Point 2-Flute Taps