Shop All Hand Reamers
Kodiak Cutting Tools
1-5/8" High Speed Steel Reamer Right-Hand Spiral
Mfr # 5492047
Zoro # G8607115
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13
- Number of Flutes 13
- Size 1.6250 (1-5/8zinch)
- Drill Bit Size 1.6250 (1-5/8zinch)
- Drilling Length 1.2490
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5492047
- Zoro # G8607115
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 13 |
Size | 1.6250 (1-5/8zinch) |
Drill Bit Size | 1.6250 (1-5/8zinch) |
Drilling Length | 1.2490 |
Shank Diameter | 1.249 |
Details
Number of Flutes | 13 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 24mm Size (1332)
- DRILL AMERICA m3x.5 HSS 3 Flute Hand Tap Set (DWTS3X.5)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.25mm (112302250)
- STARRETT Tap and Drill Gage, 1-60 (185)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- KODIAK CUTTING TOOLS 3/16 High Speed Steel Reamer Right-Hand Spiral (5489000)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497349)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- KODIAK CUTTING TOOLS .3120 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492289)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- DRILL AMERICA J HSS Adjustable Reamer 1-3/16" - 1-11/32" (DWRRADJJ)
- Kodiak Cutting Tools Reamers