Shop All Reduced Shank Drill Bits
Kodiak Cutting Tools
1-5/32 Inch Reduced 1/2 Shank Drill 118 Deg. Pt
Mfr # 5420987
Zoro # G8568770
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1.1562 (1-5/32zinch)
- Size 1.1562 (1-5/32zinch)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5420987
- Zoro # G8568770
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1.1562 (1-5/32zinch) |
Size | 1.1562 (1-5/32zinch) |
Overall Length | 6 |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Description
High Speed Steel1/2 Inch Reduced Shank Drill All Drills are 6 Inches Overall Length These Drill Bits have a 3 Inch Flute (cutting) Length 1/2 Inch Round Shank 118° Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT TRIGGER SWITCH ASSY F/DF505 &DF595II (DF503T)
- MILESCRAFT 6" Face Clamp for Woodworking (4002)
- SANDS LEVEL & TOOL CO Professional Level Case, 72 (SLPLC72)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H328GA)
- KODIAK CUTTING TOOLS 51/64 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt (5421977)
- KODIAK CUTTING TOOLS 25/32 Reduced 1/2 Shank Drill Cobalt 118 Deg. Split Pt (5421614)
- KODIAK CUTTING TOOLS 5/8 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421152)
- KODIAK CUTTING TOOLS 1-1/8 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5420976)
- KODIAK CUTTING TOOLS 7/8 Reduced 1/2 Shank Drill 118 Deg. Pt (5420844)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt (5422087)
- CHICAGO-LATROBE 118° 1/4 Reduced Shank Drill Chicago-Latrobe 239 Steam Oxide HSS RHS/RHC 1/2 (56332)
- Kodiak Cutting Tools Drill Bits