Shop All Bridge Reamers
Kodiak Cutting Tools
1-5/16" Taper Shank Bridge Reamer Left-Hand Spiral
Mfr # 5498130
Zoro # G8561308
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13
- Size 1.3125 (1-5/16zinch)
- Number of Flutes 5
- Drill Bit Size 1.3125 (1-5/16zinch)
- Drilling Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498130
- Zoro # G8561308
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Overall Length | 13 |
Size | 1.3125 (1-5/16zinch) |
Drill Bit Size | 1.3125 (1-5/16zinch) |
Drilling Length | 4 |
Details
Number of Flutes | 5 |
Morse Taper | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Socket Set, 13 Piece Classic 3/8 Fractio (94513)
- STARRETT Tap Wrench (91B)
- SATA VDE Insulated Adjustable Wrench 8in (ST47102U)
- J.W. WINCO GN351-50-20-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-20-M10-ES-55)
- KODIAK CUTTING TOOLS 15/16 Taper Shank Bridge Reamer Left-Hand Spiral (5496854)
- KODIAK CUTTING TOOLS 5/8 Taper Shank Bridge Reamer Left-Hand Spiral (5498064)
- KODIAK CUTTING TOOLS 7/16 Taper Shank Bridge Reamer Left-Hand Spiral (5498042)
- DRILL AMERICA HSS Bridge/Construction Reamer Set - 5 Piece, 1/2" Shank Wooden Case (DWRRBSS5PC-SET)
- DRILL AMERICA 1" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1INCH)
- DRILL AMERICA 1-1/16" Hex Shank Long Bridge Reamer (KFDRB1-1/16HEX-LONG)
- QUALTECH Bridge Reamer, Series DWRRB, Imperial, 1316 Diameter, 678 Overall Length, 3564 Point, Tapere (DWRRBSS13/16)
- Kodiak Cutting Tools Bridge Reamers