Shop All Hand Reamers
Kodiak Cutting Tools
1-5/16" Safety Reamer Left-Hand Spiral
Mfr # 5532967
Zoro # G8626329
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5
- Number of Flutes 5
- Size 1.3125 (1-5/16zinch)
- Drill Bit Size 1.3125 (1-5/16zinch)
- Drilling Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5532967
- Zoro # G8626329
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 5 |
Size | 1.3125 (1-5/16zinch) |
Drill Bit Size | 1.3125 (1-5/16zinch) |
Drilling Length | 5 |
Hex Shank Diameter | 2 |
Length of Cut | 5 |
Details
Number of Flutes | 5 |
Description
Safety StyleHigh Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/16 (11009)
- HHIP Universal Indicator Arm With Fine Adjustment (4401-0115)
- KESON Measure Tape Open Reel 100Ft (OTR18100)
- RIDGID Hole Saw Kit (1250)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Reamer Right-Hand Spiral (5490023)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- KODIAK CUTTING TOOLS #28 High Speed Steel Reamer Right-Hand Spiral (5488758)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- KODIAK CUTTING TOOLS .3730 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492300)
- KODIAK CUTTING TOOLS #46 High Speed Steel Reamer Right-Hand Spiral (5488472)
- WALTER Hand reamers F1131-24 (F1131-24)
- Kodiak Cutting Tools Reamers