Shop All Expansion Reamers
Kodiak Cutting Tools
1-5/16 Inch HSS Expansion Reamer Straight Flute Taper Shank
Mfr # 5495138
Zoro # G8649289
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.3125 (1-5/16zinch)
- Overall Length 1
- Drill Bit Size 1.3125 (1-5/16zinch)
- Drilling Length 4
- Morse Taper 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495138
- Zoro # G8649289
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size | 1.3125 (1-5/16zinch) |
Overall Length | 1 |
Drill Bit Size | 1.3125 (1-5/16zinch) |
Drilling Length | 4 |
Details
Morse Taper | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Socket Hoe Handle, 52", Chucked (66639)
- HHIP 9/16 X 1/2" 4 Flute TiN Single End Center Cut End Mill (5828-0562)
- METABO 18.0V Li-Ion Battery, 5.2Ah Capacity (625028000)
- GEARWRENCH 3/8" Drive Electronic Torque Wrench 10-100 ft/lbs (85076)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- DRILL AMERICA 1-13/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-13/16)
- DRILL AMERICA 1" HSS Straight Shank Machine Expansion Reamer (DWRRE1INCH)
- DRILL AMERICA 5/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES5/8)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- Kodiak Cutting Tools Reamers