Shop All Combined Drill & Countersinks
Kodiak Cutting Tools
#1-#5 Solid Carbide Combined Drill and Countersink Set with Wood Case
Mfr # 563118677
Zoro # G8676738
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Set #1-#5
- Overall Length <img src=https://www.kodiakcuttingtools.com/images/cdcset.jpg width=100>
- Number of Flutes 2
- Drill Bit Size Set #1-#5
- Drilling Length Solid Carbide Combined Drill and Countersinks - 60 Degree Double End in Twist-Top Wood Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 563118677
- Zoro # G8676738
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | Set #1-#5 |
Overall Length | <img src=https://www.kodiakcuttingtools.com/images/cdcset.jpg width=100> |
Drill Bit Size | Set #1-#5 |
Drilling Length | Solid Carbide Combined Drill and Countersinks - 60 Degree Double End in Twist-Top Wood Case |
Drill Diameter | Solid Carbide Combined Drill and Countersinks - 60 Degree Double End in Twist-Top Wood Case |
Details
Number of Flutes | 2 |
Description
High Speed SteelDouble-End Combined Drill and Countersink 60 Degree Angle Also available in #1-#5 set, supplied with hardwood twist-top tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-3/8" X 5/8 Shank 3 Flute 60 Degree Indexable Dovetail Cutter (2075-0506)
- LISLE $TAP SOCKET SET 8 PC (LI70500)
- FELO Magnetic Nutsetter 8mm x 2-5/8" with 1/4" drive (0715750408)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.75"L, GP Phenolic (3035BG)
- GREENLEE Drill/Tap/Countersink, #6-32 Thread Size, 2 1/32 in Overall Length (DTAP6-32)
- DEWALT #6 Countersink with 9/64" Drill Bit (DW2567)
- DEWALT #8 Countersink 11/64" Replacement Drill Bit (DW2538)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- DRILL AMERICA 1 Solid Carbide Combined Drill Bit and Countersink (DMOCCD1-60)
- CENTURY DRILL & TOOL Carbon Alloy Countersink, 3/4 in. (37548)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- Kodiak Cutting Tools Combined Drill & Countersinks