Shop All Expansion Reamers
Kodiak Cutting Tools
1-3/8 Inch HSS Expansion Reamer Straight Flute Taper Shank
Mfr # 5495149
Zoro # G8643147
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size 1.3750 (1-3/8zinch)
- Overall Length 12
- Drill Bit Size 1.3750 (1-3/8zinch)
- Drilling Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495149
- Zoro # G8643147
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size | 1.3750 (1-3/8zinch) |
Overall Length | 12 |
Drill Bit Size | 1.3750 (1-3/8zinch) |
Drilling Length | 4 |
Length of Cut | 2 |
Details
Number of Flutes | 2 |
Morse Taper | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Instrument Retractor, 22 in L, 3-39/64 lb. (RT3-4558)
- MARTIN TOOLS Hickory Hammer Handle, 12" (HH42B)
- HOUGEN-OGURA 7/16 in. Round Punch (75568)
- LISLE 3/8" Drive, #5 SAE Socket (70600)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- DRILL AMERICA 7/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE7/16)
- ZURN Expansion Manual Tool (QEMT345)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1-1/4)
- MILWAUKEE TOOL Reamer Attachment for M18 FUEL Compact Band Saw (49-90-2029)
- DRILL AMERICA 5/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES5/8)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- Kodiak Cutting Tools Expansion Reamers